Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Door Locksets

  • Mfr # S51PD SAT 605

  • Zoro # G016549620


product price: $351.99
/ea
Free Shipping & Returns

Key Features

Lockset Handle Type
Lever
ADA Compliant
Yes
Strike Type
T-Strike
Standards
BAA, UL/cUL Listed
Key Type
Keyed Different
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S51PD SAT 605
Zoro #
G016549620
UPC #
197163070725
Country of Origin
Mexico

Dimensions

Door Thickness - Maximum
2 in
Strike Plate Width
1 1/8 in
Door Thickness - Minimum
1 3/8 in
Strike Plate Height
2 3/4 in

Details

Lockset Handle Type
Lever
ADA Compliant
Yes
Strike Type
T-Strike
Standards
BAA, UL/cUL Listed
Key Type
Keyed Different
Backset
2 3/8 in, 2 3/4 in
Number of Keys
2
Lockset Function
Office
Color
Brass
Number of Pins
6
Fire Rating
3 hr
Application
Commercial
Performance Grade
2
ANSI/BHMA Finish
Bright Brass, Clear Coated
Locking/Unlocking Access - Inside
Keyway
Locking/Unlocking Access - Outside
Keyway
Lockset Function ANSI Code
F81
Hand Orientation
Non-Handed
Includes Hardware
Hardware Included
Latch Bolt/Dead Bolt
Dead Latch
ANSI Grade
2
Lockset Style
2 1/2 in Rose
Item
Door Locksets

Description

Door Locksets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.