Door Locksets
Mfr # S51PD SAT 613
Zoro # G216549536
product price: $363.99
/ea
Free Shipping & Returns
Key Features
Color
Dark Bronze
Lockset Function
Office
Backset
2 3/8 in, 2 3/4 in
Standards
BAA, UL/cUL Listed
ADA Compliant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S51PD SAT 613
Zoro #
G216549536
UPC #
197163094547
Country of Origin
Mexico
Dimensions
Door Thickness - Minimum
1 3/8 in
Strike Plate Height
2 3/4 in
Door Thickness - Maximum
2 in
Strike Plate Width
1 1/8 in
Description
Door Locksets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.