Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Door Locksets

  • Mfr # S80PD NEP 626

  • Zoro # G116549537


product price: $291.99
/ea
Free Shipping & Returns

Key Features

Key Type
Keyed Different
Number of Keys
2
ADA Compliant
Yes
Number of Pins
6
Color
Matte Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S80PD NEP 626
Zoro #
G116549537
UPC #
197163070749
Country of Origin
Mexico

Dimensions

Strike Plate Width
1 1/8 in
Door Thickness - Maximum
2 in
Strike Plate Height
2 3/4 in
Door Thickness - Minimum
1 3/8 in

Details

Key Type
Keyed Different
Number of Keys
2
ADA Compliant
Yes
Number of Pins
6
Color
Matte Silver
Backset
2 3/8 in, 2 3/4 in
Lockset Function
Storeroom
Lockset Handle Type
Lever
Standards
BAA, UL/cUL Listed
Strike Type
T-Strike
Lockset Function ANSI Code
F86
Locking/Unlocking Access - Outside
Keyway
Fire Rating
3 hr
Includes Hardware
Hardware Included
ANSI Grade
2
Application
Commercial
ANSI/BHMA Finish
Satin Chromium-Plated
Lockset Style
2 1/2 in Rose
Locking/Unlocking Access - Inside
Keyway
Item
Door Locksets
Performance Grade
2
Latch Bolt/Dead Bolt
Dead Latch
Hand Orientation
Non-Handed

Description

Door Locksets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.