Dorm Lock, HSLR Trim, Stainless Steel, RH

  • Mfr # L9473P HSLR 630 RH

  • Zoro # G4259718


product price:  $2,081.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Pull
Mortise / Cylindrical
Mortise
Lockset Function
Dormitory
Lockset Grade
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L9473P HSLR 630 RH
Zoro #
G4259718
UPC #
-
Country of Origin
Mexico

Dimensions

Required Door Thickness
1-3/4 in
Strike Plate Width
1 1/4 in
Strike Plate Lip Length
1 3/16 in
Door Thickness - Maximum
1 3/4 in
Door Thickness - Minimum
1 3/8 in
Strike Plate Height
4 7/8 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Pull
Mortise / Cylindrical
Mortise
Lockset Function
Dormitory
Lockset Grade
1
Style
Standard Bow
Lockset Finish
Stainless Steel
Keyway Type
Schlage
Key Type
Keyed Alike
Strike Type
Curved Lip
Handle Material
Stainless Steel
Strike Dim.
4-7/8 in
Includes
Dust Box
Ligature Resistant
Yes
Mortise/Cylindrical
Mortise
Standards
ANSI/BHMA A156.13-2017, BAA/TAA, Complies with ICC A117.1, Miami-Dade NOA and Florida Building Commission Listings, Texas Department of Insurance (TDI), Title 19, California State Fire Marshal Standard), CAN/ULC S104, UL 437
Key Material
Nickel Silver
Features
Breakaway Spindle, Anti-Saw Pin In Bolt, Security Blocking Hub, Two Piece Anti-Friction Tongue in Latch Bolt
Lockset Performance Strength
Standard Duty
Backset
2 3/4 in
Number of Keys
2
Series
HSLR
Number of Pins
6
Location Type
Behavioral Health, Detention Facility
Lockset Fire Rating
3 hr
Cylinder Core Type
Conventional Core Cylinder
ADA Compliant
Yes
Item
Door Lockset
Fire Rating - Door Hardware
3 hr
Visual Indicator Message
Locked/Unlocked
Hand
Right
Ligature-Resistant
Ligature-Resistant
Application
Commercial
UL Fire Rating
UL10C
Lockset Type
Mechanical
ANSI Grade
1
ANSI/BHMA Finish
Satin Stainless Steel
Knob/Handle Material
Cast Stainless Steel, Forged Brass
Hand Orientation
Right-Handed
Failure Mode
Fail Secure
Fire Rating
3 hr
Performance Grade
1
Lockset Style
L HSLR

Description

Dorm Lock,HSLR Trim,Stainless Steel,RH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.