Dormitory Mortise Lock with Deadbolt, Less Full Face Cylinder, 06A Design, VACANT/OCCUPIED Indicato

  • Mfr # L9473L 06A 626 OS-OCC

  • Zoro # G216475729


product price:  $939.99
/ea
Free Shipping & Returns

Key Features

Required Door Thickness
1-3/4 in
Lockset Finish
Satin Chrome
Backset
2-3/4 in
Keyway Type
Less Cylinder
Grade
Grade 1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
L9473L 06A 626 OS-OCC
Zoro #
G216475729
UPC #
197163377077
Country of Origin
Mexico

Dimensions

Required Door Thickness
1-3/4 in

Details

Item
Mortise Lock
Lockset Finish
Satin Chrome
Backset
2-3/4 in
Keyway Type
Less Cylinder
Grade
Grade 1
Material
VARIES
Series
L9000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.