Zoro Homepage

Electric Cylindrical Lockset

  • Mfr # ND80BDEU RHO 626

  • Zoro # G0630939


product price: $699.99
/ea
Free Shipping & Returns

Key Features

Includes
Latch, Strike
For Use With
Access Control, Power Transfer
Standards
ANSI/BHMA ANSI A156.2-2017, ASTM E330, BAA/TAA, California Fire Code, E1886, E1996, FF-H-106C Series 161, ICC Complies with ICC A117.1-2017, Miami Dade (TAS 201, 202, 203), TDI (ASTM E330, E1886, E1996), CAN/ULC S104, UL 437
Lockset Fire Rating
3 hr
ADA Compliant
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ND80BDEU RHO 626
Zoro #
G0630939
UPC #
-
Country of Origin
Mexico

Dimensions

Required Door Thickness
1-5/8 in to 2-1/8 in
Strike Plate Width
1 1/4 in
Door Thickness - Maximum
2 1/8 in
Strike Plate Height
4 7/8 in
Door Thickness - Minimum
1 5/8 in
Strike Plate Lip Length
1 3/16 in

Details

Item
Door Lockset
Includes
Latch, Strike
For Use With
Access Control, Power Transfer
Standards
ANSI/BHMA ANSI A156.2-2017, ASTM E330, BAA/TAA, California Fire Code, E1886, E1996, FF-H-106C Series 161, ICC Complies with ICC A117.1-2017, Miami Dade (TAS 201, 202, 203), TDI (ASTM E330, E1886, E1996), CAN/ULC S104, UL 437
Lockset Fire Rating
3 hr
ADA Compliant
Yes
Style
ND Rhodes
Keyway Type
None
Backset
2 3/4 in
Strike Type
Curved Lip
Strike Dim.
4-7/8 in x 1-1/4 in
Lockset Function
Storeroom
Voltage
12/24V DC
Lockset Handle Type
Lever
Ligature Resistant
No
Cylinder Core Type
Small Format Interchangeable Core Cylinder
Number of Pins
6 to 7
Lockset Performance Strength
Heavy Duty
Location Type
Commercial
Electrical/Mechanical
Electrical
Mortise / Cylindrical
Cylindrical
Series
ND
Features
Snap-On Rose
Fire Rating - Door Hardware
3 hr
Lockset Grade
1
Lockset Finish
Satin Chrome
Number of Keys
0
Handle Material
Cast Zinc
Visual Indicator Message
No Message
Fire Rating
3 hr
Includes Core
Core Not Included
ANSI Grade
1
Locking/Unlocking Access - Outside
Keyway
Application
Commercial
Ligature-Resistant
Not Ligature-Resistant
Failure Mode
Fail Secure
Hand Orientation
Non-Handed
ANSI/BHMA Finish
Satin Chromium-Plated
Knob/Handle Material
Cast Zinc
Performance Grade
1
Mortise/Cylindrical
Cylindrical
UL Fire Rating
UL10C
Latch Bolt/Dead Bolt
Dead Latch
Lockset Style
ND Rhodes
Lockset Type
Electrical

Description

Electric Cylindrical Lockset

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.