Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electric Cylindrical Lockset

  • Mfr # ND80JDEU RHO 626

  • Zoro # G0630948


product price: $649.99
/ea
Free Shipping & Returns

Key Features

Includes
Latch, Strike
For Use With
Access Control, Power Transfer
Standards
ANSI/BHMA ANSI A156.2-2017, ASTM E330, BAA/TAA, California Fire Code, E1886, E1996, FF-H-106C Series 161, ICC Complies with ICC A117.1-2017, Miami Dade (TAS 201, 202, 203), TDI (ASTM E330, E1886, E1996), CAN/ULC S104, UL 437
Features
Snap-On Rose
Voltage
12/24V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ND80JDEU RHO 626
Zoro #
G0630948
UPC #
-
Country of Origin
Mexico

Dimensions

Required Door Thickness
1-5/8 in to 2-1/8 in
Strike Plate Height
4 7/8 in
Door Thickness - Minimum
1 5/8 in
Strike Plate Width
1 1/4 in
Door Thickness - Maximum
2 1/8 in
Strike Plate Lip Length
1 3/16 in

Details

Item
Door Lockset
Includes
Latch, Strike
For Use With
Access Control, Power Transfer
Standards
ANSI/BHMA ANSI A156.2-2017, ASTM E330, BAA/TAA, California Fire Code, E1886, E1996, FF-H-106C Series 161, ICC Complies with ICC A117.1-2017, Miami Dade (TAS 201, 202, 203), TDI (ASTM E330, E1886, E1996), CAN/ULC S104, UL 437
Features
Snap-On Rose
Voltage
12/24V DC
Handle Material
Cast Zinc
Backset
2 3/4 in
Cylinder Core Type
Full Size Interchangeable Core Cylinder
Strike Type
Curved Lip
Ligature Resistant
No
Lockset Performance Strength
Heavy Duty
Lockset Fire Rating
3 hr
Strike Dim.
4-7/8 in x 1-1/4 in
Mortise / Cylindrical
Cylindrical
Lockset Handle Type
Lever
Lockset Finish
Satin Chrome
Style
ND Rhodes
Lockset Grade
1
Keyway Type
None
Number of Pins
6 to 7
ADA Compliant
Yes
Number of Keys
0
Key Type
Not Keyed
Lockset Function
Storeroom
Fire Rating - Door Hardware
3 hr
Series
ND
Electrical/Mechanical
Electrical
Location Type
Commercial
Visual Indicator Message
No Message
Fire Rating
3 hr
Knob/Handle Material
Cast Zinc
Includes Core
Core Not Included
Performance Grade
1
Hand Orientation
Non-Handed
Lockset Type
Electrical
ANSI/BHMA Finish
Satin Chromium-Plated
Application
Commercial
Lockset Style
ND Rhodes
Ligature-Resistant
Not Ligature-Resistant
Locking/Unlocking Access - Outside
Keyway
Latch Bolt/Dead Bolt
Dead Latch
ANSI Grade
1
Failure Mode
Fail Secure
UL Fire Rating
UL10C
Mortise/Cylindrical
Cylindrical

Description

Electric Cylindrical Lockset

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.