Shop SCHLAGE

Electromagnetic Lock, 1500lb., M400 Series

  • Mfr # M490DEP
  • Zoro # G8695976

product price: 
$
2,587.99
/ea
Free Shipping & Returns

Key Features

Finish
Clear Anodized
Type
Surface Mount
Input Voltage
12/24V DC
For Use With
High Security Gate Applications
Material
Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
M490DEP
Zoro #
G8695976
UPC #
-
Country of Origin
Mexico
Item
Electromagnetic Lock
Finish
Clear Anodized
Type
Surface Mount
Input Voltage
12/24V DC
For Use With
High Security Gate Applications
Material
Steel
Includes
Adjustable Relock Time Delay, Door Position Switch, Door Prop Timer, Magnetic Bond Sensor (MBS)
Opening Action
Electromagnetic
Options Included
Dual Voltage
Series
M400
Features
Connects to Most Access Control Systems, Fail Safe Operation
Standards
ANSI/BHMA 156.24, BOCA Compliant, CSFM, cUL Listed, NFPA 101, UL 294, UL Listed
Amp Draw @ 24V
450mA/24V DC
Amp Draw @ 12V
750mA/12V DC
Projection from Wall (In.)
3 in
Holding Force (Lb.)
1,500
Total Projection (In.)
3 in
Release Delay
Instantaneous
Mfr. Series
M400
Current @ 24V
0.45 A
Projection
3 in
Current @ 12V
0.75 A
Holding Force - Maximum
1,300 lb
UL Fire Rating
UL10C
Includes Hardware
Hardware Included
Shell Material
Steel
Traction Material
Steel

Dimensions

Lock Body Depth (In.)
3 in
Armature Depth (In.)
1/2 in
Strike Plate Width (In.)
2 5/8 in
Armature Width (In.)
2 5/8 in
Armature Length (In.)
10 1/2 in
Lock Body Width (In.)
3 1/16 in
Strike Plate Length (In.)
10 1/2 in
Lock Body Length (In.)
12 1/2 in
Strike Plate Depth (In.)
1/2 in
Armature Width
2 5/8 in
Armature Length
10 1/2 in
Lock Body Width
3 1/16 in
Strike Plate Width
2 5/8 in
Lock Body Depth
3 in
Overall Width
3 1/16 in
Overall Height
3 in
Overall Length
12 1/2 in
Strike Plate Height
1/2 in
Wire Rope Length
12 1/2 in
Length
12 1/2 in
Fits Chest Size
Connects to Most Access Control Systems, Fail Safe Operation

Description

Electromagnetic Lock, Surface Mount, Opening Action Electromagnetic, Steel, Amp Draw @ 12V 750mA/12V DC, Amp Draw @ 24V 450mA/24V DC, Input Voltage 12/24V DC, Projection from Wall (In.) 3 in, Features Connects to Most Access Control Systems, Fail Safe Operation, Total Projection (In.) 3 in, Holding Force (Lb.) 1,500, Armature Length (In.) 10 1/2 in, Armature Width (In.) 2 5/8 in, Armature Depth (In.) 1/2 in, Lock Body Length (In.) 12 1/2 in, Lock Body Width (In.) 3 1/16 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.