Shop SCHLAGE

Electromagnetic Lock, 1500lb., M400 Series

  • Mfr # M490P
  • Zoro # G8696003

product price: 
$
1,017.99
/ea
Free Shipping & Returns

Key Features

Finish
Clear Anodized
Type
Surface Mount
Input Voltage
12/24V DC
For Use With
High Security Gate Applications
Material
Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
M490P
Zoro #
G8696003
UPC #
-
Country of Origin
Mexico

Dimensions

Strike Plate Length (In.)
10 1/2 in
Lock Body Depth (In.)
1 3/4 in
Strike Plate Width (In.)
2 5/8 in
Armature Width (In.)
2 5/8 in
Armature Depth (In.)
1/2 in
Lock Body Length (In.)
12 1/2 in
Lock Body Width (In.)
3 in
Armature Length (In.)
10 1/2 in
Strike Plate Depth (In.)
1/2 in
Strike Plate Width
2 5/8 in
Lock Body Width
3 in
Armature Length
10 1/2 in
Lock Body Depth
1 3/4 in
Armature Width
2 5/8 in
Overall Length
12 1/2 in
Overall Width
3 1/16 in
Strike Plate Height
1/2 in
Overall Height
3 in
Wire Rope Length
12 1/2 in
Length
12 1/2 in
Fits Chest Size
Connects to Most Access Control Systems, Fail Safe Operation

Details

Item
Electromagnetic Lock
Finish
Clear Anodized
Type
Surface Mount
Input Voltage
12/24V DC
For Use With
High Security Gate Applications
Material
Steel
Includes
Door Position Switch, Magnetic Bond Sensor (MBS), Relocking Time Delay (RTD)
Opening Action
Electromagnetic
Options Included
Dual Voltage
Series
M400
Features
Connects to Most Access Control Systems, Fail Safe Operation
Release Delay
Instantaneous
Amp Draw @ 24V
350mA/24V DC
Amp Draw @ 12V
650mA/12V DC
Total Projection (In.)
1 3/4 in
Projection from Wall (In.)
1 3/4 in
Standards
ANSI/BHMA A156.23 Grade 1, CSFM, cUL Listed, UL 1034, UL 294
Mfr. Series
M400
Holding Force (Lb.)
1,500
UL Fire Rating
UL10C
Includes Hardware
Hardware Included
Current @ 24V
0.35 A
Projection
1 3/4 in
Holding Force - Maximum
1,500 lb
Current @ 12V
0.65 A
Shell Material
Steel

Description

Electromagnetic Lock, Surface Mount, Opening Action Electromagnetic, Steel, Amp Draw @ 12V 650mA/12V DC, Amp Draw @ 24V 350mA/24V DC, Input Voltage 12/24V DC, Projection from Wall (In.) 1 3/4 in, Features Connects to Most Access Control Systems, Fail Safe Operation, Total Projection (In.) 1 3/4 in, Holding Force (Lb.) 1,500, Armature Length (In.) 10 1/2 in, Armature Width (In.) 2 5/8 in, Armature Depth (In.) 1/2 in, Lock Body Length (In.) 12 1/2 in, Lock Body Width (In.) 3 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.