Electromagnetic Lock, 1500lb., M490 Series

  • Mfr # M492P
  • Zoro # G8696021
product price: 
$
2,182.99
/ea
Free Shipping & Returns

Key Features

Finish
Clear Anodized
Type
Surface Mount
Input Voltage
12/24V DC
For Use With
High Security double Lock Applications
Material
Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
M492P
Zoro #
G8696021
UPC #
-
Country of Origin
Mexico
Item
Electromagnetic Lock
Finish
Clear Anodized
Type
Surface Mount
Input Voltage
12/24V DC
For Use With
High Security double Lock Applications
Material
Steel
Includes
Door Position Switch, Magnetic Bond Sensor (MBS), Relocking Time Delay (RTD)
Opening Action
Electromagnetic
Options Included
Dual Voltage
Series
M490
Features
Connects to Most Access Control Systems, Fail Safe Operation
Projection from Wall (In.)
1 3/4 in
Total Projection (In.)
1 3/4 in
Amp Draw @ 24V
0.7A/24V DC
Standards
ANSI/BHMA A156.23 Grade 1, CSFM, cUL Listed, UL 1034, UL 294
Holding Force (Lb.)
1,500
Release Delay
Instantaneous
Mfr. Series
M490
Amp Draw @ 12V
1.3A/12V DC
UL Fire Rating
UL10C
Current @ 24V
0.7 A
Includes Hardware
Hardware Included
Holding Force - Maximum
1,500 lb
Projection
1 3/4 in
Current @ 12V
1.3 A
Shell Material
Steel
Traction Material
Steel

Dimensions

Lock Body Width (In.)
3 in
Lock Body Length (In.)
25 1/16 in
Armature Width (In.)
2 5/8 in
Strike Plate Length (In.)
10 1/2 in
Strike Plate Depth (In.)
1/2 in
Armature Depth (In.)
1/2 in
Lock Body Depth (In.)
1 3/4 in
Strike Plate Width (In.)
2 5/8 in
Armature Length (In.)
10 1/2 in
Lock Body Depth
1 3/4 in
Lock Body Width
3 in
Strike Plate Width
2 5/8 in
Armature Width
2 5/8 in
Armature Length
10 1/2 in
Overall Height
3 in
Overall Width
1 3/4 in
Strike Plate Height
1/2 in
Overall Length
25 1/16 in
Wire Rope Length
25 1/16 in
Length
25 1/16 in
Fits Chest Size
Connects to Most Access Control Systems, Fail Safe Operation

Description

Electromagnetic Lock, Surface Mount, Opening Action Electromagnetic, Steel, Amp Draw @ 12V 1.3A/12V DC, Amp Draw @ 24V 0.7A/24V DC, Input Voltage 12/24V DC, Projection from Wall (In.) 1 3/4 in, Features Connects to Most Access Control Systems, Fail Safe Operation, Total Projection (In.) 1 3/4 in, Holding Force (Lb.) 1,500, Armature Length (In.) 10 1/2 in, Armature Width (In.) 2 5/8 in, Armature Depth (In.) 1/2 in, Lock Body Length (In.) 25 1/16 in, Lock Body Width (In.) 3 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.