Shop SCHLAGE
See all product information
Create Account
Electromagnetic Locks
- Mfr # 4205F 628
- Zoro # G510051803
product price:Â
$
93.15
/ea
Key Features
Depth
1"
Width
0.75 in
Finish
Satin Aluminum Clear Anodized
For Use With
Schlage Electronics Electromagnetic Locks
Length
1.25"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4205F 628
- Zoro #
- G510051803
- UPC #
- 197163016914
- Country of Origin
- Mexico
Dimensions
- Depth
- 1"
- Width
- 0.75 in
- Length
- 1.25"
Details
- Finish
- Satin Aluminum Clear Anodized
- For Use With
- Schlage Electronics Electromagnetic Locks
- Material
- Aluminum
- Color
- Satin Aluminum Clear Anodized
- Includes
- Maglock Mounting Hardware
- Application
- Maglock Mounting Hardware
Description
420 Series Filler Plate, 1-1/4 In by 5/8 In, SatIn AlumInum Clear Anodized
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.