Electromagnetic, M400

  • Mfr # M450
  • Zoro # G3545814
product price: 
$
739.99
/ea
Free Shipping & Returns

Key Features

Finish
Aluminum
Input Voltage
12/24V DC
Material
Aluminum
Includes
Automatic Voltage Selection (AVS), Door Position Switch, Magnetic Bond Sensor (MBS), Relocking Time Delay (RTD)
Opening Action
Electromagnetic
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
M450
Zoro #
G3545814
UPC #
-
Country of Origin
Mexico

Dimensions

Armature Length (In.)
7 in
Armature Depth (In.)
1 in
Lock Body Width (In.)
2 in
Lock Body Length (In.)
10 1/2 in
Armature Width (In.)
2 in
Lock Body Depth (In.)
3 in
Lock Body Width
3 in
Lock Body Depth
1 3/4 in
Armature Width
2 in
Armature Length
7 in
Overall Height
3 in
Overall Length
10 1/4 in
Overall Width
1 3/4 in
Wire Rope Length
10 1/4 in
Length
10 1/4 in
Fits Chest Size
Connects to Most Access Control Systems, Fail Safe Operation

Details

Item
Electromagnetic Lock
Finish
Aluminum
Input Voltage
12/24V DC
Material
Aluminum
Includes
Automatic Voltage Selection (AVS), Door Position Switch, Magnetic Bond Sensor (MBS), Relocking Time Delay (RTD)
Opening Action
Electromagnetic
Options Included
Automatic Voltage Selection
Series
M400
Features
Connects to Most Access Control Systems, Fail Safe Operation
Holding Force (Lb.)
1,000
Total Projection (In.)
4 in
Amp Draw @ 24V
.38A
Standards
ANSI/BHMA A156.23 Grade 1, CSFM, cUL Listed, UL 1034, UL 294
Amp Draw @ 12V
.75A
Mfr. Series
M400
Holding Force - Maximum
1,000 lb
Projection
4 in
UL Fire Rating
UL10C
ANSI/BHMA Finish
Unfinished
Current @ 24V
0.38 A
Includes Hardware
Hardware Included
Current @ 12V
0.75 A
Shell Material
Aluminum

Description

Electromagnetic Lock, Opening Action Electromagnetic, Aluminum, Amp Draw @ 12V .75A, Amp Draw @ 24V .38A, Input Voltage 12/24V DC, Features Connects to Most Access Control Systems, Fail Safe Operation, Total Projection (In.) 4 in, Holding Force (Lb.) 1,000, Armature Length (In.) 7 in, Armature Width (In.) 2 in, Armature Depth (In.) 1 in, Lock Body Length (In.) 10 1/2 in, Lock Body Width (In.) 2 in, Lock Body Depth (In.) 3 in, Mfr. Series M400, Aluminum Finish

Ratings & reviews