Shop SCHLAGE

ElectromagneticGateLock, 1500lb, M490Serie

  • Mfr # M490G
  • Zoro # G8695994

product price: 
$
792.99
/ea
Free Shipping & Returns

Key Features

Finish
Clear Anodized
Type
Surface Mount
Input Voltage
12/24V DC
For Use With
High Security Single Door Application
Material
Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
M490G
Zoro #
G8695994
UPC #
-
Country of Origin
United States

Dimensions

Lock Body Width (In.)
1 3/4 in
Armature Width (In.)
2 5/8 in
Lock Body Depth (In.)
3 in
Strike Plate Width (In.)
2 5/8 in
Armature Depth (In.)
1/2 in
Lock Body Length (In.)
11 1/9 in
Strike Plate Depth (In.)
1/2 in
Armature Length (In.)
10 1/2 in
Strike Plate Length (In.)
10 1/2 in
Armature Length
10 1/2 in
Strike Plate Width
2 5/8 in
Armature Width
2 5/8 in
Lock Body Width
3 in
Lock Body Depth
1 3/4 in
Strike Plate Height
1/2 in
Overall Width
3 1/16 in
Overall Length
25 1/16 in
Overall Height
3 in
Wire Rope Length
25 1/16 in
Length
25 1/16 in
Fits Chest Size
Connects to Most Access Control Systems

Details

Item
Electromagnetic Lock
Finish
Clear Anodized
Type
Surface Mount
Input Voltage
12/24V DC
For Use With
High Security Single Door Application
Material
Steel
Includes
Door Position Switch, Magnetic Bond Sensor (MBS)
Opening Action
Electromagnetic
Options Included
Dual Voltage
Series
M490
Features
Connects to Most Access Control Systems
Total Projection (In.)
1 3/4 in
Projection from Wall (In.)
1 3/4 in
Standards
ANSI/BHMA A156.23
Release Delay
Instantaneous
Holding Force (Lb.)
1,500
Amp Draw @ 24V
350mA/24V DC
Mfr. Series
M490
Amp Draw @ 12V
670mA/12V DC
Holding Force - Maximum
1,500 lb
Current @ 12V
0.65 A
Includes Hardware
Hardware Included
Projection
1 3/4 in
Current @ 24V
0.35 A
Shell Material
Steel

Description

Electromagnetic Lock, Surface Mount, Opening Action Electromagnetic, Steel, Amp Draw @ 12V 670mA/12V DC, Amp Draw @ 24V 350mA/24V DC, Input Voltage 12/24V DC, Projection from Wall (In.) 1 3/4 in, Features Connects to Most Access Control Systems, Total Projection (In.) 1 3/4 in, Holding Force (Lb.) 1,500, Armature Length (In.) 10 1/2 in, Armature Width (In.) 2 5/8 in, Armature Depth (In.) 1/2 in, Lock Body Length (In.) 11 1/9 in, Lock Body Width (In.) 1 3/4 in, Lock Body Depth (In.) 3 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.