Shop SCHLAGE

Electronic Keyless Access Control Locks

  • Mfr # CO100MS70KPRHO643EPR
  • Zoro # G616526809

product price: 
$
926.99
/ea
Free Shipping & Returns

Key Features

Access Method
Push Button Keypad
Case Material
Plastic
Product Type
Mortise Lock
Number of Keys
2
Bolt Throw
3/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CO100MS70KPRHO643EPR
Zoro #
G616526809
UPC #
197163204540
Country of Origin
Mexico

Dimensions

Overall Width
2 15/16 in
Overall Depth
3 7/16 in
Overall Height
10 11/16 in
Strike Base Width
4 7/8 in
Door Thickness - Maximum
1 3/4 in
Strike Base Height
1 1/4 in
Door Thickness - Minimum
1 3/4 in

Details

Item
Electronic Keyless Access Control Locks
Access Method
Push Button Keypad
Case Material
Plastic
Product Type
Mortise Lock
Number of Keys
2
Bolt Throw
3/4 in
ADA Compliant
Yes
Standards
UL 10C, UL 294, ULC S319
Battery Life
Up to 2 yr
Power Source
Battery
Location Type
Commercial
Voltage
4 to 7 V DC
Backset
2 3/4 in
Fire Rating
3 hr
Key Override Options
Schlage C
ANSI Grade
1
Lockset Handle Type
Lever
Includes Hardware
Hardware Included
UL Fire Rating
UL10C
Lockset Type
Electrical
Strike Type
Mortise
Lockset Material
Steel
Hand Orientation
Right-Handed
Lockset Function
Storeroom
ANSI/BHMA Finish
Aged Bronze
Operation Type
Push Button
Cylinder Core Type
Conventional Core Cylinder
Color
Brown
Power Source - TS Only
Battery
Power Source - old
Battery
Wire Color
Brown

Description

Electronic Keyless Access Control Locks, Access Method Push Button Keypad, Key Override Options Schlage C, Power Source Battery, Battery Life Up to 2 yr, Fire Rating 3 hr, ADA Compliant Yes, Standards UL 10C, UL 294, ULC S319, Location Type Commercial

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.