Electronic Keyless Access Control Locks

  • Mfr # CO200MS70KPTLR626JR
  • Zoro # G216526100
product price: 
$
1,768.99
/ea
Free Shipping & Returns

Key Features

Access Method
Push Button Keypad
Case Material
Plastic
Product Type
Mortise Lock
Bolt Throw
3/4 in
ADA Compliant
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CO200MS70KPTLR626JR
Zoro #
G216526100
UPC #
197163330317
Country of Origin
Mexico

Dimensions

Overall Width
2 15/16 in
Overall Height
10 11/16 in
Overall Depth
3 7/16 in
Strike Base Height
1 1/4 in
Strike Base Width
4 7/8 in
Door Thickness - Maximum
1 3/4 in
Door Thickness - Minimum
1 3/4 in

Details

Item
Electronic Keyless Access Control Locks
Access Method
Push Button Keypad
Case Material
Plastic
Product Type
Mortise Lock
Bolt Throw
3/4 in
ADA Compliant
Yes
Standards
UL 10C, UL 294, ULC S319
Voltage
4 to 7 V DC
Power Source
Battery
Color
Silver
Location Type
Commercial
Fire Rating
3 hr
Battery Life
Up to 2 yr
Backset
2 3/4 in
Includes Hardware
Hardware Included
Hand Orientation
Right-Handed
Lockset Type
Electrical
Event Audit Trails
2,000
ANSI Grade
1
ANSI/BHMA Finish
Satin Chromium-Plated
Includes Core
Core Included
UL Fire Rating
UL10C
Operation Type
Push Button
Strike Type
Mortise
Lockset Handle Type
Lever
Cylinder Core Type
Full Size Interchangeable Core Cylinder
Lockset Function
Storeroom
Lockset Material
Brass
Power Source - TS Only
Battery
Power Source - old
Battery
Wire Color
Silver

Description

Electronic Keyless Access Control Locks, Access Method Push Button Keypad, Power Source Battery, Battery Life Up to 2 yr, Fire Rating 3 hr, ADA Compliant Yes, Standards UL 10C, UL 294, ULC S319, Location Type Commercial

Ratings & reviews