Electronic Keyless Lock, Clssroom/Storerm

  • Mfr # CO200CY70 PRK RHO 626 PD
  • Zoro # G0084519
product price: 
$
1,634.99
/ea
Free Shipping & Returns

Key Features

Handle Type
Lever
Function
Classroom/ Storeroom
Key Override Options
Schlage 6 Pin Everest 29 S123 Keyway
Hand
Field Reversible
Finish
Satin Chrome
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CO200CY70 PRK RHO 626 PD
Zoro #
G0084519
UPC #
-
Country of Origin
Mexico

Dimensions

Door Thickness
1-3/4 in
Latch Length
1/2 in
Outside Width
3 29/64 in
Outside Depth
3 43/64 in
Inside Width
3 7/16 in
Outside Height
9 15/32 in
Latch Front Size
1-1/8 in x 2-1/4 in
Inside Depth
2 15/16 in
Inside Height
10 1/8 in
Latch Front Width
1 1/8 in
Overall Width
3 7/16 in
Strike Base Height
4 7/8 in
Latch Front Length
2 1/4 in
Overall Depth
3 11/16 in
Overall Height
9 7/16 in
Strike Base Width
1 1/4 in
Door Thickness - Maximum
1 3/4 in

Details

Item
Electronic Keyless Lock
Handle Type
Lever
Function
Classroom/ Storeroom
Key Override Options
Schlage 6 Pin Everest 29 S123 Keyway
Hand
Field Reversible
Finish
Satin Chrome
Backset
2 3/4 in
Electrical/Mechanical
Electrical
Product Type
Electronic Keyless Lock
Lockset Function
Storeroom
Case Material
Metal
Grade
1
Weather Resistant
Yes
Max. User Codes
2000
Series
CO200
Number of Keys
2
Keypad Material
Rubber
Operating Temp. Range
-31 Degrees to 151 Degrees F
Standards
ANSI/BHMA A156.25, FCC Part 15, FL124001, FL133561, FL144821, FL15921, FL39052, FL46131, TDI DR-4641, TDI DR-4651, UL 294, ULC S319
For Use With
Access Control Locks
Mounting Style
Cylindrical
Max. Proximity Range
Up to 1.25 in
Access Method
Proximity and Keypad
ADA Compliant
Yes
Event Audit Trail
2000
Timed Entry Allowance
1 sec
Battery Life
Up to 2 yr
Lock Material
Metal
Power Source
(4) AA Batteries
Includes
(4) AA Batteries
Voltage
4 to 7 V DC
Fire Rating
3 hr
Cylinder Core Type
Conventional Core Cylinder
Locking/Unlocking Access - Outside
Keyway
Includes Hardware
Hardware Included
Bolt Throw
1/2 in
User Codes - Maximum
2,000
ANSI/BHMA Finish
Satin Chromium-Plated
Temperature - Maximum
120 Degrees F
Lockset Type
Electrical
Lockset Handle Type
Lever
Compatible Brand
Schlage
Temperature - Minimum
32 Degrees F
Hand Orientation
Non-Handed
ANSI Grade
1
Operation Type
Push Button
Lockset Material
Metal
Proximity Distance - Maximum
1 1/4 in
Event Audit Trails
2,000
UL Fire Rating
UL10C
Power Source - TS Only
(4) AA Batteries
Power Source - old
(4) AA Batteries

Description

Electronic Keyless Lock, Function Classroom/ Storeroom, Access Method Proximity and Keypad, Mounting Style Cylindrical, Lock Material Metal, Finish Satin Chrome, Series CO200, Handle Type Lever, Door Thickness 1-3/4 in, Key Override Options Schlage 6 Pin Everest 29 S123 Keyway, Hand Field Reversible, Outside Height 9 15/32 in, Outside Width 3 29/64 in, Outside Depth 3 43/64 in, Keypad Material Rubber, Power Source (4) AA Batteries, Battery Life Up to 2 yr

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.