Shop SCHLAGE

Electronic Lock, Satin Chrome, 12 Button

  • Mfr # AD200993R70 KP RHO 626 PD
  • Zoro # G3000751

product price: 
$
2,254.99
/ea
Free Shipping & Returns

Key Features

Type
Exit Trim
Includes
(4) AA Batteries
Outside Height
12 19/50 in
Outside Width
3 1/2 in
Standards
ANSI/BHMA A156.25, ANSI/BHMA A156.3, Grade 1, FCC Part 15, FL130131, FL144821, FL15921, FL39052, FL46131, TDI DR-4641, TDI DR-DR-4651, UL 10C 3 hour, UL 294, ULC S319
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AD200993R70 KP RHO 626 PD
Zoro #
G3000751
UPC #
-
Country of Origin
Mexico

Dimensions

Outside Height
12 19/50 in
Outside Width
3 1/2 in
Inside Height
12 3/8 in
Outside Depth
3 in
Inside Width
3 7/16 in
Latch Front Size
1-1/4 in x 2 1/4 in
Latch Length
3/4 in
Inside Depth
3 11/16 in
Door Thickness
1-3/4 in
Strike Base Width
1 1/4 in
Door Thickness - Maximum
1 3/4 in
Strike Base Height
4 7/8 in
Latch Front Length
2 1/4 in
Overall Height
9 7/16 in
Overall Depth
3 11/16 in
Latch Front Width
1 1/4 in
Overall Width
3 7/16 in

Details

Item
Electronic Keyless Lock
Type
Exit Trim
Includes
(4) AA Batteries
Standards
ANSI/BHMA A156.25, ANSI/BHMA A156.3, Grade 1, FCC Part 15, FL130131, FL144821, FL15921, FL39052, FL46131, TDI DR-4641, TDI DR-DR-4651, UL 10C 3 hour, UL 294, ULC S319
Finish
Satin Chrome
Electrical/Mechanical
Electrical
Mounting Style
Cylindrical
Handle Type
Lever
Battery Life
Up to 2 yr
Access Method
Keypad
Timed Entry Allowance
1 sec
Number of Keys
2
Weather Resistant
Yes
Max. User Codes
5000
Hand
Field Reversible
Backset
2 3/4 in
Series
AD200
Lock Material
Metal
Operating Temp. Range
-31 Degrees to 151 Degrees F
ADA Compliant
Yes
Event Audit Trail
Up to 5000
Power Source
(4) AA Batteries
Function
Classroom or Store Room with Key Override
Grade
1
Key Override Options
Schlage 6 Pin Everest 29 S123 Keyway
Keypad
Button
Product Type
Electronic Keyless Lock
Voltage
4 to 26 V DC
Includes Hardware
Hardware Included
ANSI Grade
1
Event Audit Trails
5,000
Proximity Distance - Maximum
1 1/4 in
Operation Type
Push Button
Temperature - Minimum
32 Degrees F
Fire Rating
3 hr
Compatible Brand
AWID, GE/CASI ProxLite, HID5, ISONAS, LenelProx, Schlage
ANSI/BHMA Finish
Satin Chromium-Plated
UL Fire Rating
UL10C
Lockset Type
Electrical
Lockset Handle Type
Lever
Temperature - Maximum
120 Degrees F
Lockset Function
Storeroom
User Codes - Maximum
5,000
Hand Orientation
Non-Handed
Case Material
Metal
Lockset Material
Metal
Power Source - TS Only
(4) AA Batteries
Power Source - old
(4) AA Batteries

Description

Electronic Keyless Lock, Function Classroom or Store Room with Key Override, Access Method Keypad, Mounting Style Cylindrical, Lock Material Metal, Finish Satin Chrome, Series AD200, Handle Type Lever, Door Thickness 1-3/4 in, Key Override Options Schlage 6 Pin Everest 29 S123 Keyway, Hand Field Reversible, Outside Height 12 19/50 in, Outside Width 3 1/2 in, Outside Depth 3 in, Power Source (4) AA Batteries, Battery Life Up to 2 yr, Operating Temp. Range -31 Degrees to 151 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.