Electronic Lock, Satin Chrome, 12 Button

  • Mfr # CO100993R70 KP RHO 626 PD
  • Zoro # G0635607
product price: 
$
900.99
/ea
Free Shipping & Returns

Key Features

Handle Type
Lever
Function
Classroom or Store Room with Key Override
Key Override Options
Schlage 6 Pin Everest 29 S123 Keyway
Hand
Field Reversible
Finish
Satin Chrome
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CO100993R70 KP RHO 626 PD
Zoro #
G0635607
UPC #
-
Country of Origin
Mexico

Dimensions

Door Thickness
1-3/4 in
Latch Length
3/4 in
Outside Width
3 1/2 in
Inside Width
3 1/2 in
Inside Height
9 1/2 in
Outside Height
9 23/50 in
Inside Depth
3 3/4 in
Latch Front Size
1-1/4 in x 2 1/4 in
Fits Stile Width
5"
Overall Length
9-1/4"
For Door Thickness
1-3/4" to 2-1/4"
Max. Door Height
96"
Overall Width
3 7/16 in
Max. Door Width
48"
Latch Front Width
1 1/4 in
Overall Depth
3 11/16 in
Latch Front Length
2 1/4 in
Door Thickness - Maximum
1 3/4 in
Overall Height
9 7/16 in

Details

Item
Electronic Keyless Lock
Handle Type
Lever
Function
Classroom or Store Room with Key Override
Key Override Options
Schlage 6 Pin Everest 29 S123 Keyway
Hand
Field Reversible
Finish
Satin Chrome
Keypad
Button
Backset
2 3/4 in
Electrical/Mechanical
Electrical
Product Type
Electronic Keyless Lock
Lockset Function
Storeroom
Case Material
Metal
Grade
1
Weather Resistant
Yes
Max. User Codes
5000
Series
CO100
ADA Compliant
Yes
Timed Entry Allowance
1 to 120 sec
Operating Temp. Range
-31 Degrees to 151 Degrees F
Number of Keys
2
Standards
ANSI/BHMA A156.25, FCC Part 15, FL124001, FL133561, FL144821, FL15921, FL39052, FL46131, TDI DR-4641, TDI DR-4651, UL 294, ULC S319
For Use With
Rim Exit Devices
Battery Life
Up to 2 yr
Includes
(4) AA Batteries
Power Source
(4) AA Batteries
Lock Material
Metal
Event Audit Trail
Up to 5000
Mounting Style
Exit Trim
Access Method
Keypad
Door Handing
Non-handed
Color
Silver
Type
Exit Trim
Features
Entry Code or Key Retracts Latch
Performance
Heavy Duty
Application
Heavy Traffic
Fire Rated
Yes
Outside Trim Type
Pull
Voltage
4 to 7 V DC
Fire Rating
3 hr
Temperature - Minimum
32 Degrees F
UL Fire Rating
UL10C
Hand Orientation
Non-Handed
Lockset Material
Metal
Operation Type
Push Button
Lockset Type
Electrical
ANSI Grade
1
Includes Hardware
Hardware Included
Compatible Brand
Schlage
Temperature - Maximum
120 Degrees F
User Codes - Maximum
500
Lockset Handle Type
Lever
Event Audit Trails
5,000
Locking/Unlocking Access - Outside
Keyway
ANSI/BHMA Finish
Satin Chromium-Plated
Power Source - TS Only
(4) AA Batteries
Power Source - old
(4) AA Batteries

Description

Electronic Keyless Lock, Function Classroom or Store Room with Key Override, Access Method Keypad, Mounting Style Exit Trim, Lock Material Metal, Finish Satin Chrome, Series CO100, Handle Type Lever, Door Thickness 1-3/4 in, Key Override Options Schlage 6 Pin Everest 29 S123 Keyway, Hand Field Reversible, Outside Height 9 23/50 in, Outside Width 3 1/2 in, Power Source (4) AA Batteries, Battery Life Up to 2 yr, Operating Temp. Range -31 Degrees to 151 Degrees F, Max. User Codes 5000

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.