Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Keypad Cylindrical Lock

  • Mfr # CO100CY70 KP SPA 626 BR

  • Zoro # G0630808


product price: $689.99
/ea
Free Shipping & Returns

Key Features

Includes
Latch, Strike Plate
Finish
Satin Chrome
For Use With
Commercial Doors
Standards
ANSI/BHMA A156.25, FCC Part 15, FL124001, FL133561, FL144821, FL15921, FL39052, FL46131, TDI DR-4641, TDI DR-4651, UL 294, ULC S319
Power Source
(4) AA Batteries
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CO100CY70 KP SPA 626 BR
Zoro #
G0630808
UPC #
-
Country of Origin
Mexico

Dimensions

Inside Depth
2 15/16 in
Outside Height
9 15/32 in
Latch Front Size
2-1/4 in x 1-1/8 in
Inside Width
3 7/16 in
Outside Depth
3 49/64 in
Outside Width
3 7/16 in
Latch Length
5/8 in
Inside Height
10 1/8 in
Door Thickness
1-3/4 in
Overall Width
3 7/16 in
Strike Base Height
4 7/8 in
Latch Front Length
2 1/4 in
Latch Front Width
1 1/8 in
Door Thickness - Maximum
1 3/4 in
Strike Base Width
1 1/4 in
Overall Height
9 7/16 in
Overall Depth
3 11/16 in

Details

Item
Electronic Keyless Lock
Includes
Latch, Strike Plate
Finish
Satin Chrome
For Use With
Commercial Doors
Standards
ANSI/BHMA A156.25, FCC Part 15, FL124001, FL133561, FL144821, FL15921, FL39052, FL46131, TDI DR-4641, TDI DR-4651, UL 294, ULC S319
Power Source
(4) AA Batteries
Grade
1
Event Audit Trail
No
ADA Compliant
Yes
Weather Resistant
Yes
Lockset Finish
Satin Chrome
Keypad Material
ABS Plastic
Function
Classroom/ Storeroom
Lockset Fire Rating
3 hr
Style
Sparta
Location Type
Commercial
Max. Proximity Range
At Lock
IP Rating
Not Rated
Mounting Style
Cylindrical
Lock Material
Die Cast Metal
Backset
2 3/4 in
Electrical/Mechanical
Electrical
Number of Keys
2
Fire Rating
3 hr
Operating Temp. Range
-31 Degrees to 151 Degrees F
Battery Life
Up to 2 yr
Access Method
Keypad
Max. User Codes
500
Ligature Resistant
No
Hand
Nonhanded
Series
CO100
Network Interface
None
Key Override Options
Schlage 6 Pin Everest 29 S123 Keyway
Timed Entry Allowance
1 to 120 sec
Handle Type
Lever
Product Type
Electronic Keyless Lock
Lockset Type
Electrical
ANSI Grade
1
Compatible Brand
Schlage
UL Fire Rating
UL10C
Temperature - Maximum
120 Degrees F
Voltage
4 to 7 V DC
Lockset Material
Die Cast Metal
Includes Hardware
Hardware Included
Lockset Function
Storeroom
Locking/Unlocking Access - Outside
Keyway
Cylinder Core Type
Small Format Interchangeable Core Cylinder
Lockset Handle Type
Lever
Case Material
Die Cast Metal
Bolt Throw
1/2 in
ANSI/BHMA Finish
Satin Chromium-Plated
Hand Orientation
Non-Handed
Operation Type
Push Button
User Codes - Maximum
500
Temperature - Minimum
32 Degrees F

Description

Electronic Keyless Lock, Function Classroom/ Storeroom, Access Method Keypad, Mounting Style Cylindrical, Lock Material Die Cast Metal, Finish Satin Chrome, Series CO100, Handle Type Lever, Door Thickness 1-3/4 in, Key Override Options Schlage 6 Pin Everest 29 S123 Keyway, Hand Nonhanded, Network Interface None, Outside Height 9 15/32 in, Outside Width 3 7/16 in, Outside Depth 3 49/64 in, Keypad Material ABS Plastic, Power Source (4) AA Batteries, Battery Life Up to 2 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.