Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Keypad Cylindrical Lock

  • Mfr # CO100CY70 KP SPA 626 PD

  • Zoro # G0630817


product price: $649.99
/ea
Free Shipping & Returns

Key Features

Includes
Latch, Strike Plate
Finish
Satin Chrome
For Use With
Commercial Doors
Standards
ANSI/BHMA A156.25, FCC Part 15, FL124001, FL133561, FL144821, FL15921, FL39052, FL46131, TDI DR-4641, TDI DR-4651, UL 294, ULC S319
Power Source
(4) AA Batteries
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CO100CY70 KP SPA 626 PD
Zoro #
G0630817
UPC #
-
Country of Origin
Mexico

Dimensions

Latch Front Size
2-1/4 in x 1-1/8 in
Outside Height
9 15/32 in
Door Thickness
1-3/4 in
Latch Length
5/8 in
Inside Depth
2 15/16 in
Inside Width
3 7/16 in
Outside Width
3 7/16 in
Outside Depth
3 49/64 in
Inside Height
10 1/8 in
Overall Height
9 7/16 in
Door Thickness - Maximum
1 3/4 in
Strike Base Width
1 1/4 in
Overall Width
3 7/16 in
Latch Front Length
2 1/4 in
Latch Front Width
1 1/8 in
Strike Base Height
4 7/8 in
Overall Depth
3 11/16 in

Details

Item
Electronic Keyless Lock
Includes
Latch, Strike Plate
Finish
Satin Chrome
For Use With
Commercial Doors
Standards
ANSI/BHMA A156.25, FCC Part 15, FL124001, FL133561, FL144821, FL15921, FL39052, FL46131, TDI DR-4641, TDI DR-4651, UL 294, ULC S319
Power Source
(4) AA Batteries
Network Interface
None
Function
Classroom/ Storeroom
Lock Material
Die Cast Metal
Access Method
Keypad
Hand
Nonhanded
Ligature Resistant
No
Event Audit Trail
No
Electrical/Mechanical
Electrical
Style
Sparta
ADA Compliant
Yes
Grade
1
Lockset Finish
Satin Chrome
Battery Life
Up to 2 yr
Location Type
Commercial
Timed Entry Allowance
1 to 120 sec
Key Override Options
Schlage 6 Pin Everest 29 S123 Keyway
Mounting Style
Cylindrical
Lockset Fire Rating
3 hr
Max. User Codes
500
Weather Resistant
Yes
Number of Keys
2
Fire Rating
3 hr
IP Rating
Not Rated
Keypad Material
ABS Plastic
Operating Temp. Range
-31 Degrees to 151 Degrees F
Backset
2 3/4 in
Series
CO100
Handle Type
Lever
Max. Proximity Range
At Lock
Voltage
4 to 7 V DC
Product Type
Electronic Keyless Lock
Lockset Function
Storeroom
Cylinder Core Type
Full Size Interchangeable Core Cylinder
Operation Type
Push Button
Lockset Handle Type
Lever
Lockset Type
Electrical
Temperature - Maximum
120 Degrees F
Locking/Unlocking Access - Outside
Keyway
UL Fire Rating
UL10C
Includes Hardware
Hardware Included
Bolt Throw
1/2 in
Lockset Material
Die Cast Metal
User Codes - Maximum
500
Compatible Brand
Schlage
Temperature - Minimum
32 Degrees F
Case Material
Die Cast Metal
Hand Orientation
Non-Handed
ANSI/BHMA Finish
Satin Chromium-Plated
ANSI Grade
1

Description

Electronic Keyless Lock, Function Classroom/ Storeroom, Access Method Keypad, Mounting Style Cylindrical, Lock Material Die Cast Metal, Finish Satin Chrome, Series CO100, Handle Type Lever, Door Thickness 1-3/4 in, Key Override Options Schlage 6 Pin Everest 29 S123 Keyway, Hand Nonhanded, Network Interface None, Outside Height 9 15/32 in, Outside Width 3 7/16 in, Outside Depth 3 49/64 in, Keypad Material ABS Plastic, Power Source (4) AA Batteries, Battery Life Up to 2 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.