Zoro Homepage

Keypad Cylindrical Lock

  • Mfr # CO200CY70 PR RHO 626 BD

  • Zoro # G0630841


product price: $1,399.99
/ea
Free Shipping & Returns

Key Features

Includes
Latch, Strike Plate
Finish
Satin Chrome
For Use With
Commercial Doors
Standards
ANSI/BHMA A156.25, FCC Part 15, FL124001, FL133561, FL144821, FL15921, FL39052, FL46131, TDI DR-4641, TDI DR-4651, UL 294, ULC S319
Power Source
(4) AA Batteries
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CO200CY70 PR RHO 626 BD
Zoro #
G0630841
UPC #
-
Country of Origin
Mexico

Dimensions

Outside Width
3 7/16 in
Door Thickness
1-3/4 in
Outside Depth
3 49/64 in
Inside Height
10 1/8 in
Latch Length
5/8 in
Outside Height
9 15/32 in
Latch Front Size
2-1/4 in x 1-1/8 in
Inside Width
3 7/16 in
Inside Depth
2 15/16 in
Door Thickness - Maximum
1 3/4 in
Latch Front Width
1 1/8 in
Overall Width
3 7/16 in
Latch Front Length
2 1/4 in
Overall Height
9 7/16 in
Strike Base Height
4 7/8 in
Overall Depth
3 11/16 in
Strike Base Width
1 1/4 in

Details

Item
Electronic Keyless Lock
Includes
Latch, Strike Plate
Finish
Satin Chrome
For Use With
Commercial Doors
Standards
ANSI/BHMA A156.25, FCC Part 15, FL124001, FL133561, FL144821, FL15921, FL39052, FL46131, TDI DR-4641, TDI DR-4651, UL 294, ULC S319
Power Source
(4) AA Batteries
Max. Proximity Range
1/2 in
IP Rating
Not Rated
Key Override Options
Schlage 6 Pin Everest 29 S123 Keyway
Max. User Codes
2000
Network Interface
None
Battery Life
Up to 2 yr
Fire Rating
3 hr
Function
Classroom/ Storeroom
Hand
Nonhanded
Weather Resistant
Yes
Mounting Style
Cylindrical
Backset
2 3/4 in
Event Audit Trail
2000
Lockset Fire Rating
3 hr
Grade
1
Ligature Resistant
No
ADA Compliant
Yes
Location Type
Commercial
Number of Keys
2
Lockset Finish
Satin Chrome
Style
Rhodes
Lock Material
Die Cast Metal
Timed Entry Allowance
Adjustable
Access Method
Proximity
Operating Temp. Range
-31 Degrees to 151 Degrees F
Handle Type
Lever
Series
CO200
Electrical/Mechanical
Electrical
Voltage
4 to 7 V DC
Product Type
Electronic Keyless Lock
Lockset Handle Type
Lever
Lockset Function
Storeroom
Cylinder Core Type
Conventional Core Cylinder
Operation Type
Push Button
Proximity Distance - Maximum
1 1/4 in
Includes Hardware
Hardware Included
Hand Orientation
Non-Handed
Lockset Material
Die Cast Metal
UL Fire Rating
UL10C
Case Material
Die Cast Metal
Compatible Brand
Schlage
Temperature - Maximum
120 Degrees F
Lockset Type
Electrical
Locking/Unlocking Access - Outside
Keyway
ANSI Grade
1
User Codes - Maximum
2,000
Temperature - Minimum
32 Degrees F
ANSI/BHMA Finish
Satin Chromium-Plated
Event Audit Trails
2,000
Bolt Throw
1/2 in

Description

Electronic Keyless Lock, Function Classroom/ Storeroom, Access Method Proximity, Mounting Style Cylindrical, Lock Material Die Cast Metal, Finish Satin Chrome, Series CO200, Handle Type Lever, Door Thickness 1-3/4 in, Key Override Options Schlage 6 Pin Everest 29 S123 Keyway, Hand Nonhanded, Network Interface None, Outside Height 9 15/32 in, Outside Width 3 7/16 in, Outside Depth 3 49/64 in, Keypad Material Not Applicable, Power Source (4) AA Batteries, Battery Life Up to 2 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.