Zoro Homepage

Prox and Magnetic Stripe Card, ISO Glossy White

  • Mfr # 7510M1

  • Zoro # G811939084


product price: $9.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7510M1
Zoro #
G811939084
UPC #
-
Country of Origin
United States

Description

7510 Proximity credentials125 kHz proximity credentialsSchlage proximity credentials provide a convenient access control solution for facilities with less demanding security needs. Schlage proximity credentials are compatible with most industry-leading proximity readers, allowing them to easily integrate with new and existing proximity access control systems. From highly durable clamshell-style cards to the standard ISO style cards, keyfobs or PVC adhesive disks, Schlage offers a variety of credential formats to support a broad range of access control applications.Features and benefits:125 kHz proximity technology available in multiple form factorsEasily integrates into existing proximity systemsCardTrax account tracking program helps keep track of card numbers at no additional costLifetime warranty against manufacturer's defectsCustom artwork and laser engraving availableAvailable in ISO style cards and can include a magnetic stripeAvailable in multiple memory capacitiesSpecifications: Credential type:ISO glossy white1 Credential technology; ISO standard:Proximity Magnetic Stripe available:Yes2 Dimensions H x W x T:3.37'' x 2.125'' x 0.033'' Slot punch printed guide:Vertical or horizontal Warranty:Limited lifetime - Credentials have a lifetime warranty against manufacturers defects. See sales policy for complete warranty details.1 ISO glossy white style credentials are made from composite material, are printable, and can include a magnetic stripe as an option2 Add M1 to the model number for a magnetic stripe when ordering. Vertical slot punch not available on magnetic stripe cards

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.