Zoro Homepage
This item is Discontinued.
Schlage Electronics Proximity Card Reader, Mullion Mount SXF1050

Proximity Card Reader, Mullion Mount (Discontinued)

  • Mfr # SXF1050
  • Zoro # G3502161
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SXF1050
Zoro #
G3502161
UPC #
-
Country of Origin
Unknown

Details

Item
Proximity Card Reader
Finish
Black
Series
Mullion or Narrow Stile Mount
Max. Proximity Range
Up to 3 in
Standards
FCC, Canadian FCC, UL 294, R&TTE Directive, CE
Operating Temp. Range
-31 to 151F
Weather Resistant
Yes
Voltage
5-16 VDC

Description

Proximity Card Reader, Finish Black, Series Mullion or Narrow Stile Mount, Operating Temp. Range -31 to 151F, Max. Proximity Range Up to 3 in, Standards FCC, Canadian FCC, UL 294, R&TTE Directive, CE, Weather Resistant Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.