
Entrance Mortise Lock with Deadbolt, 17L Design, Less Cylinder, Satin Chrome
Mfr # L9453L 17L 626
Zoro # G016475851
product price:Â $795.99
/ea
Free Shipping & Returns
Key Features
Required Door Thickness
1-3/4 in
Length
10.38 in
Series
Brass or Bronze
Material
Brass or Bronze
Lockset Finish
Satin Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
L9453L 17L 626
Zoro #
G016475851
UPC #
197163376926
Country of Origin
Mexico
Dimensions
Required Door Thickness
1-3/4 in
Length
10.38 in
Width
5.38 in
Height
5.63 in
Details
Series
Brass or Bronze
Material
Brass or Bronze
Lockset Finish
Satin Chrome
Keyway Type
Less Cylinder
Backset
2-3/4 in
Lockset Grade
Grade 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.