Entrance Mortise Lock with Vandlgard, 06A Design, FSIC Core, Satin Chrome

  • Mfr # LV9453R 06A 626

  • Zoro # G509994623


product price:  $937.99
/ea
Free Shipping & Returns

Key Features

Hand
Field Reversible
Grade
Grade 1
Finish
Satin Chrome
Required Door Thickness
1-3/4 in
Handle Length
10.375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LV9453R 06A 626
Zoro #
G509994623
UPC #
197163115945
Country of Origin
Mexico

Dimensions

Required Door Thickness
1-3/4 in
Handle Length
10.375 in
Width
5.375 in

Details

Item
Mortise Lock
Hand
Field Reversible
Grade
Grade 1
Finish
Satin Chrome
Material
Brass or Bronze
Weight
6.3 lb

Description

Entrance Mortise Lock with Vandlgard, 06A Design, FSIC Core, Satin Chrome

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.