Entry Lock, HSLR, Stainless Steel, RH

  • Mfr # L9050P HSLR 630 RH

  • Zoro # G4259745


product price:  $1,906.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Pull
Mortise / Cylindrical
Mortise
Lockset Function
Entrance
Lockset Grade
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L9050P HSLR 630 RH
Zoro #
G4259745
UPC #
-
Country of Origin
Mexico

Dimensions

Required Door Thickness
1-3/4 in
Door Thickness - Minimum
1 3/8 in
Strike Plate Width
1 1/4 in
Strike Plate Height
4 7/8 in
Door Thickness - Maximum
1 3/4 in
Strike Plate Lip Length
1 3/16 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Pull
Mortise / Cylindrical
Mortise
Lockset Function
Entrance
Lockset Grade
1
Style
Standard Bow
Lockset Finish
Stainless Steel
Keyway Type
Schlage
Key Type
Keyed Alike
Standards
ANSI/BHMA A156.13-2017, BAA/TAA, Complies with ICC A117.1, Miami-Dade NOA and Florida Building Commission Listings, Texas Department of Insurance (TDI), Title 19, California State Fire Marshal Standard), CAN/ULC S104, UL 437
Strike Dim.
4-7/8 in
Number of Pins
6
ADA Compliant
Yes
Key Material
Nickel Silver
Lockset Performance Strength
Standard Duty
Handle Material
Stainless Steel
Cylinder Core Type
Conventional Core Cylinder
Mortise/Cylindrical
Mortise
Backset
2 3/4 in
Series
HSLR
Features
Breakaway Spindle, Anti-Saw Pin In Bolt, Security Blocking Hub, Two Piece Anti-Friction Tongue in Latch Bolt
Ligature Resistant
Yes
Location Type
Behavioral Health, Detention Facility
Includes
Dust Box
Number of Keys
2
Lockset Fire Rating
3 hr
Strike Type
Curved Lip
Fire Rating - Door Hardware
3 hr
Item
Door Lockset
Visual Indicator Message
Locked/Unlocked
Hand
Right
Ligature-Resistant
Ligature-Resistant
Fire Rating
3 hr
Hand Orientation
Right-Handed
ANSI/BHMA Finish
Satin Stainless Steel
Performance Grade
1
Failure Mode
Fail Secure
Lockset Function ANSI Code
F04
Latch Bolt/Dead Bolt
Dead Latch
Application
Commercial
Lockset Type
Mechanical
Lockset Style
L HSLR
Knob/Handle Material
Cast Stainless Steel, Forged Brass
UL Fire Rating
UL10C
ANSI Grade
1

Description

Entry Lock, HSLR, Stainless Steel, RH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.