Exit Device Trim
- Mfr # CO100993R70KPRHO626JRR
- Zoro # G206629903
product price:Â
$
870.99
/ea
Free Shipping & Returns
Key Features
Material
Brass or Bronze
Series
CO Series Exit Trims
Exit Device Type
Trim
Outside Trim Type
Storeroom Lever
Fire Rated
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CO100993R70KPRHO626JRR
- Zoro #
- G206629903
- UPC #
- 197163065509
- Country of Origin
- Mexico
Details
- Material
- Brass or Bronze
- Series
- CO Series Exit Trims
- Exit Device Type
- Trim
- Outside Trim Type
- Storeroom Lever
- Fire Rated
- No
- Type
- Exit Devices
- Electrical/Mechanical
- Electric Lever Trim
- Finish
- 626/US26D
- Application
- Commercial
Description
CO-100 Standalone Electronic Lock, Rim/Concealed , Classroom Function, Keypad, Rhodes Style Lever, FSIC Prep, Satin Chrome
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.