F60PLYGEO619 Handleset, 1 Grade, Keyed Different Key, Brass, Satin Nickel, 238 x 234 in Backset
- Mfr # F 60VPLY/GEO619
- Zoro # G007679770
product price:Â
$
179.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F 60VPLY/GEO619
- Zoro #
- G007679770
- UPC #
- 194555147317
- Country of Origin
- Mexico
Description
For residential single and multifamily entrance doors Deadbolt thrown or retracted by key from outside or by inside turn unit Latch retracted by thumbpiece from inside or outside grip Solid forged brass outside trim, wrought brass trim rings with concealed security inserts Wrought brass inside trim Wrought brass cylinder trim rings reinforced by tapered diecast security insert for resistance to wrenching or prying Ultima Lifetime AntiTarnish finish on all exterior parts Door preparation of 112 in or 218 in deadbolt and 218 in latch bolt crossbore, 78 in or 1 in edge bore, 1 in x 214 in latch faces, 4 in CTC Door thickness of 158 to 134 in, packed with extra mounting screws to accommodate 2 in doors Cylinder 5pin with nickel silver pins and keys Faceplate 1 in x 214 in Deadbolt 118 in x 234 in, square corner, no lip, dust box and door frame reinforcer Latch bolt 158 in x 214 in full lip Bolt Maximum Security B300 single cylinder deadbolt with 78 in housing diameter, 1 in throw ANSIBHMA Grade 1 Security features Both handleset and deadbolt fit all doors, 238 in or 234 in backset square corner, round corner or drive in preps
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.