Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Faculty Restroom Mortise Lock, 03A Design, Satin Chrome

  • Mfr # L9485P 03A 626 RH

  • Zoro # G409957988


product price: $797.99
/ea
Free Shipping & Returns

Key Features

Lockset Grade
Grade 1
Required Door Thickness
1-3/4 in
Lockset Finish
Satin Chrome
Length
10.375 in
Weight
6.3 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L9485P 03A 626 RH
Zoro #
G409957988
UPC #
197163118113
Country of Origin
Mexico

Dimensions

Required Door Thickness
1-3/4 in
Length
10.375 in
Width
5.375 in

Details

Lockset Grade
Grade 1
Lockset Finish
Satin Chrome
Weight
6.3 lb
Fire Rated
3 Hours {A}
Type
Mortise Lock
Material
Metal
Cylinder Core Type
Conventional Cylinder

Description

Faculty Restroom Mortise Lock, 03A Design, Satin Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.