
Faculty Restroom Mortise Lock, 03N Design, Less Cylinder, Satin Chrome
Mfr # L9485L 03N 626 RH
Zoro # G109957967
product price:Â $868.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 1
Required Door Thickness
1-3/4 in
Lockset Finish
Satin Chrome
Weight
6.3 lb
Cylinder Core Type
Less Cylinder
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
L9485L 03N 626 RH
Zoro #
G109957967
UPC #
197163118229
Country of Origin
Mexico
Dimensions
Required Door Thickness
1-3/4 in
Length
10.375 in
Width
5.375 in
Details
Lockset Grade
Grade 1
Lockset Finish
Satin Chrome
Weight
6.3 lb
Cylinder Core Type
Less Cylinder
Fire Rated
3 Hours {A}
Material
Metal
Type
Mortise Lock
Description
Faculty Restroom Mortise Lock, 03N Design, Less Cylinder, Satin Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.