
Faculty Restroom Mortise Lock, 06A Design, FSIC Prep, Less Core, Satin Chrome
Mfr # L9485J 06A 626
Zoro # G816556217
product price: $879.99
/ea
Free Shipping & Returns
Key Features
Required Door Thickness
1-3/4 in
Finish
Satin Chrome
Grade
Grade 1
Backset
2-3/4 in
Material
VARIES
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
L9485J 06A 626
Zoro #
G816556217
UPC #
197163377145
Country of Origin
Mexico
Dimensions
Required Door Thickness
1-3/4 in
Width
5.38 in
Height
5.63 in
Length
10.38 in
Details
Finish
Satin Chrome
Grade
Grade 1
Backset
2-3/4 in
Material
VARIES
Item
Mortise Lock
Series
L9000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.