Shop SCHLAGE
See all product information
Create Account
Faculty Restroom Mortise Lock, 06A Design, Satin Chrome
- Mfr # L9485P 06A 626 LH
- Zoro # G109957974
product price:Â
$
926.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 1
Required Door Thickness
1-3/4 in
Lockset Finish
Satin Chrome
Weight
6.3 lb
Cylinder Core Type
Conventional Cylinder
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L9485P 06A 626 LH
- Zoro #
- G109957974
- UPC #
- 197163118090
- Country of Origin
- Mexico
- Lockset Grade
- Grade 1
- Lockset Finish
- Satin Chrome
- Weight
- 6.3 lb
- Cylinder Core Type
- Conventional Cylinder
- Type
- Mortise Lock
- Material
- Metal
- Fire Rated
- 3 Hours {A}
Description
Faculty Restroom Mortise Lock, 06A Design, Satin Chrome
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.