Faculty Restroom Mortise Lock with Do Not Disturb Indicator, 02A Design, Less Cylinder, Satin Chro

  • Mfr # L9486L 02A 626

  • Zoro # G014533362


product price: $904.99
/ea
Free Shipping & Returns

Key Features

Finish
Satin Chrome
Handle Length
1.375
Width
5.375
Color
Satin Chrome
series
L9000 Series Mortise Lock
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
L9486L 02A 626
Zoro #
G014533362
UPC #
-
Country of Origin
Mexico

Dimensions

Handle Length
1.375
Width
5.375

Details

Finish
Satin Chrome
Color
Satin Chrome
series
L9000 Series Mortise Lock

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.