Faculty Restroom Mortise Lock with Do Not Disturb Indicator, 03A Design, Bright Chrome
Mfr # L9486P 03A 625 LH L583-375
Zoro # G114533453
product price:Â $989.99
/ea
Free Shipping & Returns
Key Features
Finish
Bright Chrome
Handle Length
1.375
Width
5.375
Color
Bright Chrome
series
L9000 Series Mortise Lock
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
L9486P 03A 625 LH L583-375
Zoro #
G114533453
UPC #
-
Country of Origin
Mexico
Dimensions
Handle Length
1.375
Width
5.375
Details
Finish
Bright Chrome
Color
Bright Chrome
series
L9000 Series Mortise Lock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.