Faculty Restroom Mortise Lock with Occupied Indicator, 06A Design, FSIC Prep, Less Core, Satin Chr
Mfr # L9496J 06A 626
Zoro # G514533244
product price: $981.99
/ea
Free Shipping & Returns
Key Features
Finish
Satin Chrome
Handle Length
1.375
Width
5.375
Color
Satin Chrome
series
L9000 Series Mortise Lock
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
L9496J 06A 626
Zoro #
G514533244
UPC #
-
Country of Origin
Mexico
Dimensions
Handle Length
1.375
Width
5.375
Details
Finish
Satin Chrome
Color
Satin Chrome
series
L9000 Series Mortise Lock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.