Flair Series Entry Lever Lockset, Brass, Satin Nickel

  • Mfr # F51A VFLA619

  • Zoro # G407385752


product price:  $68.69
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
F51A VFLA619
Zoro #
G407385752
UPC #
43156792160
Country of Origin
China

Description

For residential single and multifamily doors Unlocked or locked by keyed lever outside or turn button lever inside, inside lever always unlocked Zinc based and plated, solid lever designing Pressure cast zinc tubular lock housing Key removable outside lever for easy cylinder replacement 3Piece assembly All locksets have the same finish for both interior and exterior parts except the Bright Brass finish which has bright brass finish on all interior parts and Ultima Lifetime AntiTarnish finish on all exterior parts Door Prep 218 in crossbore 78 in or 1 in edge bore 1 in x 214 in latch face Door Thickness 138 to 134 in Cylinder 5pin tumbler C keyway with nickel silver pins and keys 2 Faceplate 1 in x 214 in 214 in full lip Bolt 12 in throw ANSIBHMA meets 400, 000 cycle ANSI A 1562 Grade 2 requirements ADA compliant Fits all doors 234 in or 238 in backset square corner, round corner or drive in preps

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.