FSIC Housing, Less Core, Straight Cam
- Mfr # 20-059 626
- Zoro # G0553887
product price:Â
$
66.19
/ea
Key Features
Finish
Satin Chrome
For Door Thickness
1 3/4 in
Material
Brass, Steel
For Use With
Schlage FSIC Locking Hardware
Key Type
Not Keyed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 20-059 626
- Zoro #
- G0553887
- UPC #
- -
- Country of Origin
- United States
Dimensions
- For Door Thickness
- 1 3/4 in
- Door Thickness - Maximum
- 1 3/4 in
Details
- Item
- Interchangeable Core Cylinder
- Finish
- Satin Chrome
- Material
- Brass, Steel
- For Use With
- Schlage FSIC Locking Hardware
- Key Type
- Not Keyed
- ANSI/BHMA Finish
- Satin Chromium-Plated
- Cylinder Core Type
- Full Size Interchangeable Core Cylinder
- Shell Material
- Brass, Steel
Description
Interchangeable Core Cylinder, Finish Satin Chrome, Material Brass, Steel, Keyway Type Not Applicable, For Door Thickness 1 3/4 in, For Use With Schlage FSIC Locking Hardware
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.