Shop SCHLAGE
See all product information
Create Account
Grade 1 Apartment Entrance Mortise Lock, SFIC Prep Less Core, 06 Lever, N Escutcheon, Satin Chrome F
- Mfr # L9060B 06N 626
- Zoro # G209952909
product price:Â
$
946.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 1
Required Door Thickness
1-3/4 in
Lockset Finish
Satin Chrome
Material
Metal
Fire Rated
3 Hours {A}
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- L9060B 06N 626
- Zoro #
- G209952909
- UPC #
- 197163127337
- Country of Origin
- Mexico
Dimensions
- Required Door Thickness
- 1-3/4 in
- Length
- 10.375 in
- Width
- 5.375 in
Details
- Lockset Grade
- Grade 1
- Lockset Finish
- Satin Chrome
- Material
- Metal
- Fire Rated
- 3 Hours {A}
- Weight
- 6.3 lb
- Cylinder Core Type
- SFIC Prep Less Core
- Type
- Mortise Lock
Description
Grade 1 Apartment Entrance Mortise Lock, SFIC Prep Less Core, 06 Lever, N Escutcheon, Satin Chrome Finish, Field Reversible
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.