Shop SCHLAGE
See all product information
Create Account
Grade 1 Bath/Bedroom Privacy Lock, Broadway Lever, Non-Keyed, Satin Brass Finish, Non-Handed
- Mfr # ND40S BRW 606
- Zoro # G116468982
product price:Â
$
535.99
/ea
Free Shipping & Returns
Key Features
Grade
Grade 1
Finish
Satin Brass
Series
ND
Required Door Thickness
1-5/8 to 2-1/8 in
Backset
2-3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ND40S BRW 606
- Zoro #
- G116468982
- UPC #
- 197163379309
- Country of Origin
- Mexico
- Item
- Cylindrical Lock
- Grade
- Grade 1
- Finish
- Satin Brass
- Series
- ND
- Backset
- 2-3/4 in
- Material
- VARIES
Dimensions
- Required Door Thickness
- 1-5/8 to 2-1/8 in
- Height
- 4-3/4 in
- Width
- 8-1/4 in
- Length
- 9-1/2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.