Shop SCHLAGE
See all product information
Create Account
Grade 1 Bath/Bedroom Privacy Lock, Longitude Lever, Non-Keyed, Matte Black Finish, Non-Handed
- Mfr # ND40S LON 622
- Zoro # G109948521
product price:Â
$
471.99
/ea
Free Shipping & Returns
Key Features
Hand
Non-handed
Grade
Grade 1
Finish
Matte Black
Required Door Thickness
1-5/8 in to 2-1/8 in
Handle Length
9.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ND40S LON 622
- Zoro #
- G109948521
- UPC #
- 197163106059
- Country of Origin
- Mexico
- Item
- Cylindrical Lock
- Hand
- Non-handed
- Grade
- Grade 1
- Finish
- Matte Black
- Material
- Metal
Dimensions
- Required Door Thickness
- 1-5/8 in to 2-1/8 in
- Handle Length
- 9.5 in
- Width
- 8.25 in
Description
Grade 1 Bath/Bedroom Privacy Lock, Longitude Lever, Non-Keyed, Matte Black Finish, Non-Handed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.