Grade 1 Bath/Bedroom Privacy Lock, Rhodes Lever, Non-Keyed, 3-3/4 in. Backset, Satin Chrome Finish
- Mfr # ND40S RHO 626 14-010
- Zoro # G814532091
product price:Â
$
514.99
/ea
Free Shipping & Returns
Key Features
Finish
Satin Chrome
Handle Length
9.5
Color
Satin Chrome
Width
8.25
series
ND Series Lever Locks
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ND40S RHO 626 14-010
- Zoro #
- G814532091
- UPC #
- -
- Country of Origin
- Mexico
- Finish
- Satin Chrome
- Color
- Satin Chrome
- series
- ND Series Lever Locks
Dimensions
- Handle Length
- 9.5
- Width
- 8.25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.