Shop SCHLAGE
See all product information
Create Account
Grade 1 Bath/Bedroom Privacy Lock, Sparta Lever, Non-Keyed, Satin Nickel Finish, Non-Handed
- Mfr # ND40S SPA 619
- Zoro # G109948484
product price:Â
$
473.99
/ea
Free Shipping & Returns
Key Features
Hand
Non-handed
Grade
Grade 1
Finish
Satin Nickel
Required Door Thickness
1-5/8 in to 2-1/8 in
Handle Length
9.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ND40S SPA 619
- Zoro #
- G109948484
- UPC #
- 197163105946
- Country of Origin
- Mexico
Dimensions
- Required Door Thickness
- 1-5/8 in to 2-1/8 in
- Handle Length
- 9.5 in
- Width
- 8.25 in
Details
- Item
- Cylindrical Lock
- Hand
- Non-handed
- Grade
- Grade 1
- Finish
- Satin Nickel
- Material
- Metal
Description
Grade 1 Bath/Bedroom Privacy Lock, Sparta Lever, Non-Keyed, Satin Nickel Finish, Non-Handed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.