Shop SCHLAGE
See all product information
Create Account
Grade 1 Bath/Bedroom Privacy Lock, Tubular Lever, Non-Keyed, Matte Black Finish, Non-Handed
- Mfr # ND40S TLR 622
- Zoro # G814532084
product price:Â
$
504.99
/ea
Free Shipping & Returns
Key Features
Finish
Matte Black
Handle Length
9.5
Width
8.25
Color
Matte Black
series
ND Series Lever Locks
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ND40S TLR 622
- Zoro #
- G814532084
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Handle Length
- 9.5
- Width
- 8.25
Details
- Finish
- Matte Black
- Color
- Matte Black
- series
- ND Series Lever Locks
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.