Grade 1 Bath/Bedroom Privacy Lock, Tubular Lever, Non-Keyed, Satin Bronze Finish, Non-Handed
- Mfr # ND40S TLR 612
- Zoro # G409948443
product price:Â
$
471.99
/ea
Free Shipping & Returns
Key Features
Hand
Non-handed
Grade
Grade 1
Finish
Satin Bronze
Required Door Thickness
1-5/8 in to 2-1/8 in
Handle Length
9.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ND40S TLR 612
- Zoro #
- G409948443
- UPC #
- 197163105922
- Country of Origin
- Mexico
- Item
- Cylindrical Lock
- Hand
- Non-handed
- Grade
- Grade 1
- Finish
- Satin Bronze
- Material
- Metal
Dimensions
- Required Door Thickness
- 1-5/8 in to 2-1/8 in
- Handle Length
- 9.5 in
- Width
- 8.25 in
Description
Grade 1 Bath/Bedroom Privacy Lock, Tubular Lever, Non-Keyed, Satin Bronze Finish, Non-Handed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.