Shop SCHLAGE
See all product information
Create Account
Grade 1 Bath/Bedroom Privacy Mortise Lock, Non-Keyed, Rhodes Lever, C Rose, Satin Chrome Finish
- Mfr # PM040 RHOC 626
- Zoro # G223514367
product price:Â
$
473.99
/ea
Free Shipping & Returns
Key Features
Required Door Thickness
1-3/4 in
Grade
Grade 1
Color
Matte Silver
Hand
Field Reversible
Finish
626/US26D
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PM040 RHOC 626
- Zoro #
- G223514367
- UPC #
- -
- Country of Origin
- Mexico
- Grade
- Grade 1
- Color
- Matte Silver
- Item
- Mortise Lock
- Hand
- Field Reversible
- Finish
- 626/US26D
- Material
- Cold Rolled Steel with Zinc Dichromate Plating Case
- Strike
- ANSI Strike
Description
Grade 1 strength and performance for doors that demand more durability. The PM Series mechanical & electrified locks balance robust construction with modern style ideal for commercial offices, multifamily entrances, and other spaces that need dependable security without the full suite of options or added cost.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.