Grade 1 Bed Bathroom Privacy Cyl Lock, Athens Leve, Flat Black Coated, Left-Handed

  • Mfr # ND40S ATH 622 LH OS-OCC

  • Zoro # G216487708


product price:  $585.99
/ea
Free Shipping & Returns

Key Features

Required Door Thickness
1-3/4 in
Finish
Sprayed Black
Grade
Grade 1
Series
ND
Width
8-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ND40S ATH 622 LH OS-OCC
Zoro #
G216487708
UPC #
197163379262
Country of Origin
Mexico

Dimensions

Required Door Thickness
1-3/4 in
Width
8-1/4 in
Length
9-1/2 in
Height
4-3/4 in

Details

Finish
Sprayed Black
Grade
Grade 1
Series
ND
Backset
2-3/4 in
Item
Cylindrical Lock
Material
VARIES

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.