Grade 1 Bed Bathroom Privacy Cyl Lock, Athens Leve, Flat Black Coated, RightHanded

  • Mfr # ND40S ATH 622 RH OS-OCC

  • Zoro # G216487678


product price:  $585.99
/ea
Free Shipping & Returns

Key Features

Grade
Grade 1
Backset
2-3/4 in
Width
8-1/4 in
Finish
Sprayed Black
Length
9-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ND40S ATH 622 RH OS-OCC
Zoro #
G216487678
UPC #
197163379279
Country of Origin
Mexico

Dimensions

Width
8-1/4 in
Length
9-1/2 in
Height
4-3/4 in
Required Door Thickness
1-3/4 in

Details

Grade
Grade 1
Backset
2-3/4 in
Finish
Sprayed Black
Item
Cylindrical Lock
Series
ND
Material
VARIES

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.