Grade 1 Bed Bathroom Privacy Cyl Lock, Rhodes Leve, Satin Chrome, Left-Handed
- Mfr # ND40S RHO 626 LH OS-OCC
- Zoro # G516487699
product price:Â
$
596.99
/ea
Free Shipping & Returns
Key Features
Grade
Grade 1
Finish
Satin Chrome
Series
ND
Required Door Thickness
1-3/4 in
Backset
2-3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ND40S RHO 626 LH OS-OCC
- Zoro #
- G516487699
- UPC #
- 197163379378
- Country of Origin
- Mexico
- Item
- Cylindrical Lock
- Grade
- Grade 1
- Finish
- Satin Chrome
- Series
- ND
- Backset
- 2-3/4 in
- Material
- VARIES
Dimensions
- Required Door Thickness
- 1-3/4 in
- Width
- 8-1/4 in
- Height
- 4-3/4 in
- Length
- 9-1/2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.