Grade 1 Bed Bathroom Privacy Cyl Lock, Rhodes Lever, 3-7/16in Rose Diameter, Aged Bronze, RightHand
- Mfr # ND40S RHO 643E RH OS-OCC
- Zoro # G316469574
product price:Â
$
615.99
/ea
Free Shipping & Returns
Key Features
Grade
Grade 1
Finish
Aged Bronze
Series
ND
Required Door Thickness
1-3/4 in
Backset
2-3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ND40S RHO 643E RH OS-OCC
- Zoro #
- G316469574
- UPC #
- 197163379408
- Country of Origin
- Mexico
Dimensions
- Required Door Thickness
- 1-3/4 in
- Width
- 8-1/4 in
- Height
- 4-3/4 in
- Length
- 9-1/2 in
Details
- Item
- Cylindrical Lock
- Grade
- Grade 1
- Finish
- Aged Bronze
- Series
- ND
- Backset
- 2-3/4 in
- Material
- VARIES
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.