Grade 1 Bed Bathroom Privacy Mort Lock, Latitude Lever, A Rose, Flat Black Coated

  • Mfr # L9040 LATA 622 OS-OCC

  • Zoro # G916469486


product price:  $921.99
/ea
Free Shipping & Returns

Key Features

Width
5.38 in
Material
VARIES
Backset
2-3/4 in
Series
L9000
Height
5.63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L9040 LATA 622 OS-OCC
Zoro #
G916469486
UPC #
197163375288
Country of Origin
Mexico

Dimensions

Width
5.38 in
Height
5.63 in
Required Door Thickness
1-3/4 in
Length
10.38 in

Details

Material
VARIES
Backset
2-3/4 in
Series
L9000
Item
Mortise Lock
Grade
Grade 1
Finish
Sprayed Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.